missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Pipette Controller Accessories
Enhance and maintain your Omega Zen pipettors with these accessories
Supplier: Cole-Parmer™ Essentials 2530352
Description
- Compatible with Omega Zen pipette controllers
- Choose from a wide range of accessories to make your pipettor even more versatile
Compliance
CE
Warranty
1 Year
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Specifications
| Not Autoclavable | |
| Plastic | |
| Non-sterile | |
| Pipetting | |
| Plug set | |
| 1 Ea. | |
| 1 Year | |
| 5.5 in. | |
| 3.25 in. | |
| 2.25 in. | |
| 0.29 lb. | |
| 100 to 240 VAC, 50/60 Hz | |
| 50/60 Hz |
| Omega Zen Pipettors | |
| Omega Zen | |
| Power Supply | |
| OmegaZen Pipette Controllers | |
| Universal | |
| 9 hours | |
| 5.5 x 3.25 x 2.25 in. | |
| 13.97 cm | |
| 8.26 cm | |
| 5.72 cm | |
| 0.13 cm | |
| 100/240 V |