missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Omega Zen™ Pipette Controllers

Catalog No. 03395147
Change view
Click to view available options
Color:
Blue
Steel Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03395147 Steel Gray
03395145 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03395147 Supplier Cole-Parmer™ Supplier No. 2530098
Only null left

Includes

Omega Zen pipette controller, universal power supply and plug, charging desk stand, wallmount holder, and two sterile 0.45μm PTFE filters (One filter is installed in pipette controller)

Requires

Serological pipettes

Precisely and rapidly pipette liquids with a comfortable ergonomic design

  • Easily fine-tune pipetting speed with thumbwheel control and speedometer display
  • Quick and quiet pump fills a 25-mL pipette in 3 seconds
  • Accepts glass or plastic serological pipettes, from 1 to 100 mL
  • Durable, UV-resistant plastic housing is ideal for use in cleanrooms and fume hoods
  • Avoid battery depletion with auto shut-off after 5 minutes of inactivity
  • Removable nosepiece and silicone adapter autoclavable at 121°C
This portable and lightweight pipette controller features an ergonomic rounded design with contoured buttons to help prevent hand fatigue after hours of use. The LCD shows the dispensing speed, gravity mode, and battery charge. Eight speeds from drip dispense to 8.3 mL/second allow for precision and versatility while pipetting. Gravity mode is nonmotorized drop dispensing, in which the speed of the drops being dispensed can be controlled by the dispense trigger. The battery display shows 1 to 6 bars in sequence from empty to full, and the battery icon will flash when the battery is less than 10% charged. The rechargeable lithium-ion battery provides up to 9 hours of continuous use.

Compliance

CE

Warranty

1 Year

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications

Battery Type 3.7V lithium ion rechargeable battery
Certifications/Compliance CE
Autoclavable Autoclavable
Color Steel Gray
Dispensing Speed 9 to 10 mL/sec.
Disposable Reusable
For Use With Pipette
Grip Type Soft Push Button
Material UV-resistant Resin
Model Omega Zen
Number of Channels 1
Sterility Non-sterile
Type Pipette Controller
Volume (Metric) 1 to 100 mL
Filter Type 0.45 μm sterile PTFE
Finger Style Push button
For Use With (Application) Fluid Handling
For Use With (Equipment) 1 to 100mL glass or plastic serological pipettes
Includes Two filters, nosepiece, silicone adapter, wall-mount holder, battery, charging desk stand, and AC adapter.
Number of Speeds 8
Warranty 1 Year
Electrical Requirements 100 to 240 VAC, 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less