missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Storage Solution for pH Electrode

Catalog No. S05113
Change view
Click to view available options
Boiling Point:
∼100°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Boiling Point
S05113 ∼100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05113 Supplier OHAUS™ Supplier No. 30059256

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensures proper working condition after cleaning or when the electrode is not in use.

  • KCL 3M/L
  • Colorless, clear liquid
  • 125mL Solution

Extremes of temperature and direct sunlight should be avoided.

Specifications

Boiling Point ∼100°C
Capacity (English) 4.22 oz.
Capacity (Metric) 125 mL
Color Clear, Colorless
Concentration 3M
For Use With (Equipment) pH Electrode
Type Reference Elecrolyte
pH Range ∼6
Water Soluble Completely Miscible