missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Octagon Spinbar™ Magnetic Stirring Bars
Description
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
Specifications
Specifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Type | Magnetic Stir Bar |
| Autoclavable | Autoclavable |
| Length (Metric) | 12.7 mm |
| Diameter (Metric) | 8 mm |
| Shape | Octagon |
| Quantity | 50 |
| Color | White |
| Material | Alnico Magnet |
| Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
| Show More |