missing translation for 'onlineSavingsMsg'
Learn More
Learn More
NoTrax™ Oct-O-Flex™ Black Drainage Entrance Mat

Description
Oct-O-Flex™ is a heavy duty outdoor entrance mat made with tough SBR rubber to remain flexible and withstand extreme cold and the harshest of weather conditions. The unique design has holes to drain water and debris away from the entrance, while the smooth top surface and beveled edges on all four sides make it wheel chair and cart friendly.
- Raised, knobbed underside combined with the weight of the mat helps eliminate mat movement
- Ideal for outside high traffic areas such as schools, retail stores, hospitals, nursing homes, or any other area where cart or wheelchair traffic is common
Specifications
Specifications
| Width (Metric) | 0.61 m |
| Width (English) | 2 ft. |
| Length (English) | 3 ft. |
| Length (Metric) | 0.91 m |
| Material | SBR Rubber |
| Color | Black |
| Type | Entrance Mat |
| Dimensions (L x W) | 3 x 2 ft. |