missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ Ocean Pacific™ NeoNatural Powder-Free Textured Chloroprene Medical Examination Gloves

Catalog No. p-7225972
Change view
Click to view available options
Size:
X-Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17101050 X-Small
17101052 Medium
17101053 Large
17101054 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17101050 Supplier Medicom™ Supplier No. 1228A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ocean Pacific™ NeoNatural Powder-Free Textured Chloroprene Medical Examination Gloves. Polychloroprene provides reliable protection, comfort and dexterity. This versatile glove stands out in green. Textured fingertips for a secure grip, even when wet. Chemo tested and chemical resistant.

  • Polychloroprene combines the softness of latex with the strength of nitrile.
  • Textured fingertips, chemo tested and chemical resistant.
  • Make a bold statement with an exquisite emerald green color.
  • Ensure a secure grip for better instrument control under both wet and dry conditions with textured fingertips.
  • Thin fit and lightweight to conform perfectly to hands for increased comfort.

Specifications

Chlorinated No
Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.33 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 3.15 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Examination Gloves
Size X-Small
Thickness (English) 4 mil
Thickness (Metric) 0.08 to 0.10 mm
FDA 510 (k) Yes
Length (English) 9.45 in.
Length (Metric) 240 mm
Product Line Ocean Pacific™ NeoNatural™
Show More Show Less