missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ Ocean Pacific™ Lab Master™ Nitrile Medical Examination Gloves with Textured Fingertips
Ocean Pacific™ Lab Master™ Nitrile Medical Examination Gloves with Textured Fingertips. Provides the protection and strength of nitrile without the chemical accelerators commonly found in nitrile gloves. Textured fingertips for a secure grip, even when wet. Chemo-tested.
$234.13 - $234.13
Specifications
| Chlorinated | No |
|---|---|
| Accelerator Free | Yes |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Indigo |
Description
- These versatile all-purpose gloves provide all the protection and strength of nitrile without the chemical accelerators commonly found in nitrile gloves.
- The DermaSense technology eliminates accelerators to reduce the risk of skin reactions.
- Chemo-tested, accelerator-free, safe for food handling.
- Designed for wider palm, shorter fingers.
Specifications
| No | |
| Healthcare, Industrial, Laboratory | |
| Indigo | |
| Fingertip Textured | |
| Powder Free | |
| Yes |
| Yes | |
| 1.5 | |
| Single-use | |
| Yes | |
| Non-sterile | |
| Beaded |