missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom Ocean Pacific Elements Biodegradable Nitrile Medical Examination Gloves
Tough protection thatâs gentle on the environment. Ocean Pacific Elements Biodegradable Nitrile Gloves are 81% biodegradable in less than 1.5 years.
Supplier: Medicom OPSBIO
Description
- Protection without compromise.
- Specially formulated to speed up the natural biodegradation in landfills, without compromise to product quality and integrity.
- Ocean Pacific Elements gloves not only meet but also exceed the ASTM standard for tensile strength, as well as AQL 1.5 for pinholes.
- The unique formulation of Ocean Pacific Elements gloves allows the biodegradation process to begin only when surrounded by microbes present in a landfill environment. Therefore, the gloves do not biodegrade prior to disposal.
- Meets ASTM D5526 for Biodegradability with 30% biodegradation in 202 days
- Meets ASTM D5511 for Biodegradability with 81% biodegradation in 490 days
- Gloves biodegrade into biogas, water and inert soil
- Key Features include: textured fingertips, chemo and fentanyl safe and a 200 glove/box format
Specifications
| ASTM D6319, ASTM D412, ASTM D6124, ASTM D5526, ASTM D5511 | |
| Yes | |
| Healthcare, Industrial, Laboratory | |
| Blue | |
| Fingertip Textured | |
| 0.08 mm | |
| Nitrile | |
| 0.08 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.08 mm | |
| Beaded | |
| Elements | |
| >230mm |
| Yes | |
| No | |
| 1.5 | |
| Single-use | |
| 3.0 mil | |
| Yes | |
| 3.0 mil | |
| Powder Free | |
| Small | |
| 3.0 mil | |
| Yes | |
| 200 gloves/box | |
| >18MPa Before Aging |
Rate may vary depending on the landfill conditions and biological activity of microorganisms around the gloves.