missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Obsidian™ Lithium Battery Containment Bag Kit with Smoke Bag
Description
- Fire-Resistant Construction: Made from fire-resistant materials like Kevlar with Nomex thread, it is designed to contain and isolate a thermal runaway event in a lithium-ion battery
- Two-Bag System for Comprehensive Containment: The kit includes both a primary containment bag to manage the fire and a separate smoke bag with a pressure relief valve to control and contain toxic fumes and smoke
- High-Visibility Design: The main containment bag is a bright orange color, making it easy to identify in an emergency situation
- Personal Protection Equipment (PPE): The kit comes with essential PPE, including a face shield, an apron, and gloves, to help protect users from heat and debris
- Tested and Rated Capacity: The bag has been tested and rated to contain lithium-ion batteries with a capacity of up to 20000 and 10000 mAh, suitable for a range of personal electronic devices like laptops and power tools
- Portability and Ease of Use: The entire kit is designed to be easily carried and deployed, providing a swift response solution for handling damaged, defective, or recalled batteries
Specifications
Specifications
| Capacity (English) | 20000 mAh |
| Color | Orange, Clear, Yellow, Green, Black |
| Includes | Smoke Bag |
| Material | Polypropylene, Aramid Fiber |
| Product Type | Lithium Battery Containment Kit |