missing translation for 'onlineSavingsMsg'
Learn More

New Pig Obsidian™ Lithium Battery Containment Bag Kit with Smoke Bag

Catalog No. 17987823
Change view
Click to view available options
Capacity (English):
10000 mAh
20000 mAh
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17987823 10000 mAh
17987824 20000 mAh
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17987823 Supplier New Pig Supplier No. BAT322

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Secure suspect lithium batteries inside this fire-resistant bag to minimize damage, reduce spread and help prevent secondary fires

  • Fire-Resistant Construction: Made from fire-resistant materials like Kevlar with Nomex thread, it is designed to contain and isolate a thermal runaway event in a lithium-ion battery
  • Two-Bag System for Comprehensive Containment: The kit includes both a primary containment bag to manage the fire and a separate smoke bag with a pressure relief valve to control and contain toxic fumes and smoke
  • High-Visibility Design: The main containment bag is a bright orange color, making it easy to identify in an emergency situation
  • Personal Protection Equipment (PPE): The kit comes with essential PPE, including a face shield, an apron, and gloves, to help protect users from heat and debris
  • Tested and Rated Capacity: The bag has been tested and rated to contain lithium-ion batteries with a capacity of up to 20000 and 10000 mAh, suitable for a range of personal electronic devices like laptops and power tools
  • Portability and Ease of Use: The entire kit is designed to be easily carried and deployed, providing a swift response solution for handling damaged, defective, or recalled batteries

Specifications

Capacity (English) 10000 mAh
Color Orange, Clear, Yellow, Green, Black
Material Polypropylene, Aramid Fiber
Product Type Lithium Battery Containment Kit