missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ Waterproof CON 150 Portable Conductivity Meter, CON 150 Meter with Probe
Rugged, accurate, reliable--Best value for an IP67-rated waterproof meter.
Supplier: Oakton™ 3560732
Description
Rugged, reliable and accurate meter at an economical price!
- Intuitive, user-friendly icons; probe status displays cell constant
- IP67-rated waterproof
- Grip-Clip™ holder quickly and easily secures probe to beaker or container
- View conductivity or TDS measurement simultaneously with temperature on large, three-line custom LCD
- Convenient auto-ranging and auto-cal functions for one calibration point per measurement range
- Temperature coefficient adjustment from 0 to 10%/°C
- Conductivity-to-TDS ratio can be adjusted from 0.4 to 1.0 factor
- Two-cell probe with 1.0 cell constant and automatic/manual temperature compensation (ATC)
- Select temperature readout from °C/°F to suit your application
- Other features include ready (stability) indicator, smart averaging, hold function, calibration alarm (visible), battery life indicator
- Data storage allows manual storage and recall of 150 data sets, as well as last calibration data
- Built-in stand and wall-mount option allow for easy laboratory measurement or storage
Specifications:
- Conductivity Range: 0 to 200mS
- Conductivity Resolution: 0.01μS to 0.1mS
- Conductivity Accuracy: ±1 % full-scale
- TDS Range: 0 to 200 ppt
- TDS Resolution: 0.01ppm to 0.1 ppt
- TDS Accuracy: ±1% full-scale
- Temperature Range: 10° to 110°C (-17° to +230°F)
- Temperature Resolution: 0.1
- Temperature Accuracy: ±0.5°C (0.9°F)
- Calibration: One point per range
- Power: two AA (1.5V) batteries, optional AC adapter
- Battery life: 700 hours
- Dimensions (L x W x H): 19.8 x 8 x 5.7cm (7.8 x 3.12 x 2.25 in.)
- Cat. No. 15-500-124: Meter, Conductivity cell (K = 1.0), Grip-Clip probe holder and two AA batteries
- Cat. No. 15-500-125: Meter, NIST-Traceable calibration provided by InnoCal, Conductivity cell (K = 1.0), Grip-Clip probe holder and two AA batteries
- Cat. No. 15-500-126: Meter, Conductivity cell (K = 1.0), calibration solutions, hard carrying case, Grip-Clip probe holder and two AA batteries
- Cat. No. 15-500-127: Meter, NIST-Traceable calibration provided by InnoCal, Conductivity cell (K = 1.0), calibration solutions, hard carrying case, Grip-Clip probe holder and two AA batteries
Certifications
CE marked, TUV 3-1, FCC Class A
Warranty
Three years.
Identifiants chimiques
| CON 150 | |
| 0 to 200 mS | |
| 0 to 200 ppt | |
| 0.01 ppm to 0.1 ppt | |
| ±0.5°C (±0.9°F) | |
| Automatic or Manual | |
| 3 Years | |
| LCD | |
| K = 1.0 | |
| 2 x AA (1.5V) | |
| 19.8 x 8 x 5.7 cm (7.8 x 3.12 x 2.25 in.) |
| Measuring Conductivity, TDS and Temperature. | |
| 0.01 μS to 0.1 mS | |
| ±1% Full-scale | |
| 10°C to 110°C | |
| 0.1 | |
| CE marked | |
| IP67 | |
| One point per range | |
| 150 | |
| 700 hr. |
Spécifications
| Meter, Conductivity cell (K = 1.0), Grip-Clip probe holder and two AA batteries | |
| Conductivity, TDS | |
| One point per range | |
| 0.01 μS to 0.1 mS | |
| 0 to 200 ppt | |
| ±1% Full-scale | |
| 0.1 | |
| LCD | |
| CE marked | |
| 19.8 x 8 x 5.7 cm (7.8 x 3.12 x 2.25 in.) | |
| CON 150 | |
| CON 150 Meter with Probe | |
| 700 hr. |
| Measuring Conductivity, TDS and Temperature. | |
| K = 1.0 | |
| 0 to 200 mS | |
| Automatic or Manual | |
| 0.01 ppm to 0.1 ppt | |
| 10°C to 110°C | |
| ±0.5°C (±0.9°F) | |
| 150 | |
| IP67 | |
| 3 Years | |
| Two AA batteries, optional AC adapter | |
| 2 x AA (1.5V) |