missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Oakton™ pH Electrodes with ATC, Single-Junction, Epoxy-Body, Gel-Filled
Description
Replacement All-In-One pH/ATC Probe.
Specifications
Specifications
| Connector Types | BNC/Mini-phone ATC |
| Junction | Single |
| Material | Epoxy |
| pH Range | 0 to 12 |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | pH/ATC Combination Electrode |
| Drift | Unknown |
| Filling Solution Type | Gel |
| For Use With (Application) | Field, clean water, general purpose applications |
| For Use With (Equipment) | pH meter model pH 10, pH 100, pH 500, pH1000, pH2500 |
| Show More |