missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ Oakton™ pH and pH/Conductivity Electrode Replacements, pH/Temp Combination Electrode; Single-Junction, Epoxy
Description
Compatible with any meter that has a BNC
Specifications
Specifications
| Connector Types | BNC |
| Junction | Single |
| Material | Epoxy |
| pH Range | 0 to 12 |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | pH Electrode |
| Drift | Unknown |
| For Use With (Application) | pH measurement in the field, clean water, general purpose applications |
| For Use With (Equipment) | Any Testr or Pocket/Pen style meter with BNC |
| Includes | Electrode |
| Show More |