missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Oakton™ Deionized Water Rinse Solution Pouches; 20/Pk
Description
- Standardized against NIST standards
- ±1% accuracy at 25°C
- Labeled with pH vs temperature tables for accurate calibration
Specifications
Specifications
| Boiling Point | 100°C |
| Color | Colorless |
| Composition | Deionized Water |
| Description | Oakton Deionized Water Rinse Solution Pouches; 20/Pk |
| For Use With (Equipment) | pH Electrode |
| Type | Rinse Solution |
| Filling Solution Type | Deionized Water Rinse |
| For Use With (Application) | Cleaning of pH electrodes |
| Includes | 20 pouches |
| Material | Deionized water |
| Show More |