missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ Electrodes and Probes for pH 1100 and pH 2100 Meters, pH/ATC Combination Electrode, Double Junction
Replacement Electrodes
Supplier: Oakton™ 3581172
Description
- pH electrode is double junction, refillable with glass body
- Temperature probe is 304 stainless steel and used for readings with Automatic Temperature Compensation
- With 3 ft. (0.9m) long cable
- “All-in-One” pH electrode/temperature probe has an epoxy body, gel filled, and available in single or double junction
- With a BNC connector for pH, a phono plug for temperature, and a 30 in. (0.8m) long cable
Specifications
| BNC/Mini-Phone ATC | |
| Epoxy | |
| 0°C to 80°C | |
| Gel | |
| pH 5, pH 6, pH 510, Ion 510, pH 1100, pH 2100 meter | |
| Ag/AgCl | |
| 36 in. | |
| 0.47 in. |
| Double | |
| 0 to 12 | |
| pH/ATC Combination Electrode | |
| Dirty field water and solutions with heavy metals or organics | |
| 2.5 ft. Cable, electrode storage bottle and storage solution | |
| 32°F to 176°F | |
| 0.9 m | |
| 12 mm |