missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ DO/Temperature Probe for Acorn™ DO 6

Catalog No. 13200271
Change view
Click to view available options
Length (Metric) Cable:
1 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
13200271 1 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13200271 Supplier Oakton™ Supplier No. 3564250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Length (English) Cable 3 ft.
Length (Metric) Cable 1 m
For Use With (Equipment) Oakton DO 6 Meter
Length (Metric) 11.5 cm
Length (English) 5 in.
Probe Type DO/Temperature
For Use With (Application) DO