missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ O-Ring

Catalog No. XX4002516
Change view
Click to view available options
For Use With (Equipment):
25mm Gas Line Filter Holder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
XX4002516 25mm Gas Line Filter Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX4002516 Supplier MilliporeSigma™ Supplier No. XX4002516

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

For Use With (Application) Viton 2-021
For Use With (Equipment) 25mm Gas Line Filter Holder
Quantity 5 Pack
Product Type O-Ring
Material Fluoroelastomer
Diameter (Metric) Outside 23.52 mm
Size 2-021