missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ O-Cedar ™ Scrunge Heavy Duty Scrubber Sponge

Catalog No. 19200745
Change view
Click to view available options
Color:
Blue, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19200745 Blue, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19200745 Supplier Vileda Professional™ Supplier No. 148377

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Scour away tough dirt, grease and grime with this heavy-duty cleaning sponge. The rippled scrubber surface rinses clean versus traditional scrubbers that trap and collect dirt.

  • Rippled scrubber surface breaks up and lifts away dirt then rinses clean to prevent odors
  • Built with durable material that lasts 20% longer than regular scrubbing sponges
  • Extra thick and thirsty sponge quickly wipes surfaces clean

Specifications

Product Type Heavy Duty Sponge
Sterility Non-sterile
Color Blue, Black
Dimensions (L x W x H) 4.5 x 3 x 1.5 in.
For Use With (Application) Counter or table tops
Height (Metric) 3.8 cm
Length (Metric) 11.5 cm
Material Cellulose
Quantity 2/Pk., 8Pk./Cs.
Width (Metric) 7.6 cm