missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Nylon Test Tube Brush

Catalog No. s13962
Change view
Click to view available options
Color:
Tan
White
Length (Metric):
228.6 mm
230 mm
280 mm
330 mm
Diameter (Metric) Bristle:
12 mm
20 mm
29 mm
35 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (Metric) Diameter (Metric) Bristle
S13962 White 230 mm 20 mm
S13960 White 230 mm 12 mm
S23787 White 228.6 mm 29 mm
S13959 Tan 230 mm 29 mm
S13963 White 330 mm 35 mm
S24497 White 280 mm 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S13962 Supplier Eisco™ Supplier No. CH0204G
Only null left

With fan-shaped end.

  • Made from nylon
  • Wire-wound handle with loop

Specifications

Product Type Test Tube Brush
Bristle Material Nylon
Bristle Type Medium Stiffness
Color-coded No
Handle Material Stainless Steel Wire
Handle Type Twisted Wire
Tip Type Fan Tip
Scent Unscented
Sterility Non-sterile
Color White
Diameter (English) Bristle 0.75 in.
Diameter (Metric) Bristle 20 mm
Length (English) 9.5 in.
Length (English) Brush 3.5 in.
Length (Metric) 230 mm
Length (Metric) Brush 90 mm
Quantity 1 Ea.
Weight (Metric) 6 g
Show More Show Less