missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Nylon Flask Brush
Nylon Flask Brush is comprised of durable nylon bristles and a stainless steel wire handle.
Supplier: Eisco™ CH0216B
Description
- Durable nylon bristles
- Stainless steel wire handle
- Curved design for thorough cleaning of round bottom glassware
Warranty
1 year limited manufacturer warranty.
Specifications
| Cleaning Brush | |
| Medium/Stiff | |
| Stainless Steel Wire | |
| Fan Tip | |
| Non-sterile | |
| Clean labware | |
| 13 in. | |
| 1 Ea. |
| Nylon | |
| No | |
| Twisted Wire | |
| Unscented | |
| White | |
| Glassware, plasticware | |
| 35 cm |