missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Labels for Portable Label Printers

Autoclavable nylon cloth labels for portable label printers, suitable for low temperatures.

$49.88 - $58.51

Specifications

Product Type Label
Color Black on White
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Material Nylon Cloth
Print Technology Thermal Transfer
View More Specs

Products 5
Catalog Number Mfr. No. Height (Metric) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Height (Metric) Width (Metric) Price Quantity & Availability  
19000763
View Documents Promotion Details
Brady™
M2111499
12.7 mm 19 mm
Each for $49.88
Only null left
 
19000764
View Documents Promotion Details
Brady™
M21131499
12.7 mm 25.4 mm
Each for $50.61
Only null left
 
19000766
View Documents Promotion Details
Brady™
M21136499
19 mm 38.1 mm
Each for $55.35
Only null left
 
19000767
View Documents Promotion Details
Brady™
M21137499
19 mm 50.8 mm
Each for $58.51
Only null left
 
19000765
View Documents Promotion Details
Brady™
M2118499
19 mm 25.4 mm
Each for $53.03
Only null left
 
Description

Description

Nylon cloth labels for Brady™ M210 and M211 portable label printers.

  • Aggressive, permanent adhesive
  • Die-cut labels
  • For low temperatures, such as in freezers or liquid nitrogen
  • Autoclavable
Specifications

Specifications

Label
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Thermal Transfer
0.165 mm
Autoclavable
Matte
-40°F to +194°F
2011/65/EU and 2015/863
Black on White
Nylon Cloth
0.0065 in
Permanent Acrylic
Non-sterile
Cartridge, Label
-40°C to +90°C
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Videos
SDS
Documents

Documents