missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nylon Biopsy Bags

Catalog No. p-3143265
Change view
Click to view available options
Size:
Small
Medium
Dimensions (L x W):
1.1 x 1.9 in. (30 x 50 mm)
1.8 x 3 in. (45 x 75 mm)
Quantity:
1000/Pk.
200/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Dimensions (L x W) Quantity
15182501 Medium 1.8 x 3 in. (45 x 75 mm) 200/Pk.
15182500 Small 1.1 x 1.9 in. (30 x 50 mm) 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15182501
Only null left

Reduce risk of small specimen loss

  • Allow unrestricted fluid movement around tissue
  • Made from nylon cloth with precise mesh diameter
  • Reduce cross-contamination and pressure artifacts often found with using sponges

Order Info

Small bag, Cat. No. 15-182-500, measures 1.1 in.L x 1.9 in.W (30 x 50mm); Medium bag, Cat. No. 15-182-501, measures 1.8 in.L x 3.0 in.W (45 x 75mm); Large bag, Cat. No. 15-182-502, measures 3.0 in.L x 3.7 in.W (75 x 95mm)

Specifications

Material Nylon Cloth
Dimensions (L x W) 1.8 x 3 in. (45 x 75 mm)
Size Medium
Quantity 200/Pk.