missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nylon Biopsy Bags
Description
- Allow unrestricted fluid movement around tissue
- Made from nylon cloth with precise mesh diameter
- Reduce cross-contamination and pressure artifacts often found with using sponges
Order Info
Small bag, Cat. No. 15-182-500, measures 1.1 in.L x 1.9 in.W (30 x 50mm); Medium bag, Cat. No. 15-182-501, measures 1.8 in.L x 3.0 in.W (45 x 75mm); Large bag, Cat. No. 15-182-502, measures 3.0 in.L x 3.7 in.W (75 x 95mm)
Specifications
Specifications
| Product Type | Biopsy Bag |
| Material | Nylon Cloth |
| Color | Clear |
| Length (Metric) | 75 mm |
| Width (Metric) | 45 mm |
| Dimensions (L x W) | 1.8 x 3 in. (45 x 75 mm) |
| Size | Medium |
| Quantity | 200/Pk. |