missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Nylabone Pro Action Bone, Large

Catalog No. 14727064
Encompass
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
14727064 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14727064 Supplier Bio-Serv™ Supplier No. K3533

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Made of nylon and polyurethane
  • Multiple textures clean teeth
  • Colors and moveability increase interest
  • Promotes good dental
  • Extra tough for aggressive chewers
  • Cagewasher safe
  • 8 in. long x 1.75 in. wide

Specifications

Product Type Canine Enrichment Device
Color Cream
Material Nylon
Size Large
Length (English) 8 in.
Width (English) 1.75 in.