missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ NY/T Method QuEChERS Clean-up Kit for 15 g Samples, General Fruits and Vegetables

Catalog No. 03254148
Change view
Click to view available options
Tube Size:
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Size
03254148 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03254148 Supplier Thermo Scientific™ Supplier No. S215GFVNYTKIT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use Thermo Scientific™ QuEChERS NY/T 1380-2007 Method Clean-up Kits for accurate determination of 51 specific pesticide residues in fruits and vegetables.

Use Thermo Scientific™ QuEChERS (Quick, Easy, Cheap, Effective, Rugged and Safe) NY/T 1380-2007 Method Clean-up Kits for accurate and efficient determination of 51 specific pesticide residues in fruits and vegetables. Our QuEChERS NY/T 1380-2007 Method Clean-up Kits are ideal for preparing samples prior to GC-MS and can be automated for higher throughput.

The NY/T 1380-2007 Method supports voluntary testing of professional and industrial standards for agriculture in China. Thermo Scientific™ QuEChERS NY/T 1380-2007 Method Clean-up Kits make sample preparation straight-forward and efficient, allowing for determination of pesticide residues in fruit and vegetable matrices.

We offer a clean-up/dispersive SPE kit composed of pre-filled 15 mL tubes for use with general fruit and vegetable matrices.

What is the purpose of the chemicals used in the NY/T 1380-2007 Method?

  • Acetonitrile: used to perform single-phase extraction on a sample
  • Anhydrous MgSO4: induces phase separation between water content in sample and acetonitrile layer during liquid-liquid partitioning step; removes remaining water from sample during dispersive solid phase extraction (dSPE) step
  • PSA: primary secondary amine, used to remove polar matrix components, citric co-extractives, and free fatty acids, from sample during dispersive solid phase extraction (dSPE) step
  • C18: removes fats, sterols, and other non-polar interferences from sample

Specifications

Description QuEChERS NY/T 1380-2007 Method Clean-up Kit; 100 mg PSA, 100 mg C18, 300 mg Anhydrous MgSO4 prefilled in 15 mL Tubes; 50/Pk.
Type QuEChERS Clean-up Kit
Includes Salts in Prefilled Tubes
Method QuEChERS sample preparation for NY/T 1380-2007 Method
Salt Composition 300 mg Anhydrous MgSO4, 100 mg PSA, 100 mg C18
Sample Size 15 g sample
Sample Type General Fruits and Vegetables
Tube Size 15 mL