missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech NuTech™ Coveralls with Hood and Attached SureGrip™ Boots
Strong, lightweight innovative microporous composite material protects the wearer from grime, dirt, and particulates.
Supplier: AlphaProTech CV64B928
Description
- Pocketless to help control items entering and leaving the work area
- Attached hood
- Front zipper for easy donning and doffing
- Elastic hood, wrists and ankles
- Attached SureGrip boots
- Serged seams
- White
Specifications
| Cleanroom Coveralls | |
| Unisex | |
| White | |
| Attached Boots | |
| Hooded | |
| Zipper | |
| Non-sterile | |
| None | |
| Automotive, Construction, General Manufacturing, Maintenance/Janitorial, Paint Spray, Warehouse | |
| NuTech |
| 5X-Large | |
| Microporous Composite Fabric | |
| Single-use | |
| Elastic | |
| Elastic | |
| Serged | |
| Tapered | |
| 33.5 in. | |
| 33 in. |