missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nutating Mixers - Variable Speed

Catalog No. p-6707018
Change view
Click to view available options
Plug Type:
US Plug
Certifications/Compliance:
cCSAus
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Certifications/Compliance
88861043 US Plug cCSAus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88861043 Supplier Fisherbrand™ Supplier No. 88861043
Only null left

Includes

Dimpled rubber mat & 6 tube securing band

Delivers gentle uniform mixing of fluids in tubes, plates, culture flasks and dishes

  • Variable speed from 2 to 60rpm offers gentle continuous mixing of samples 
  • Low-profile, compact design enables placement at every workstation
  • 12 x 10.5 in. platform accommodates a variety of tubes and vessels 
  • Display will show last used settings, even after power has been turned off.
  • Operating temperature range - 5° to 40°C, usable in non-CO2 incubators, refrigerators and chambers
  • Continue to run by last set speed and the remaining time when the power recovered.
  • Continuous or timed operation with automatic switch-off 
  • Audible and visual alarm - In timed mode, when the time reaches zero, alarm will sound five times, then the time window shows“End“ and flickers all the time.
  • Alarm can be stopped by touch any key

Warranty

2 years

Specifications

Rocking Angle 20°
Load Bearing Capacity (Metric) 0.8 kg
Speed Control Accuracy ±1 rpm
Speed Range 2 to 60 rpm
Electrical Requirements 100/240 V, 1 A, 9.5 W, 50/60 Hz
Voltage 100/240 V
Temperature Range (Metric) 5°C to 40°C, usable in non-CO2 incubators, refrigerators and chambers
Amperage 1 A
Load Bearing Capacity (English) 1.8 lb.
Certifications/Compliance cCSAus
Plug Type US Plug
Frequency 50/60 Hz
Material Aluminum Platform
Dimensions (LxW) Platform 12 x 10.5 in. (306 x 266 mm)
Dimensions (L x W x H) 16.3 x 11.5 x 10.7 in.(415 x 293 x 273 mm)
Height (English) 10.7 in.
Height (Metric) 273 mm
Length (English) 16.3 in.
Length (English) Platform 12 in.
Length (Metric) 415 mm
Length (Metric) Platform 306 mm
Width (English) 11.5 in.
Width (English) Platform 10.5 in.
Width (Metric) 293 mm
Width (Metric) Platform 266 mm
Shipping Weight (English) 13.2 lb.
Shipping Weight (Metric) 6 kg
Alarms Audible and Visual
Description 20° Tilt Nutating Mixer - Variable Speed
Display LED
Includes Dimpled rubber mat and six tube securing bands
Timer Range 0 min. to 99:59 hr.
Warranty and Service Offering 2 Years
Show More Show Less