missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nutating Mixers - Variable Speed
Description
Includes
Dimpled rubber mat & 6 tube securing band
- Variable speed from 2 to 60rpm offers gentle continuous mixing of samples
- Low-profile, compact design enables placement at every workstation
- 12 x 10.5 in. platform accommodates a variety of tubes and vessels
- Display will show last used settings, even after power has been turned off.
- Operating temperature range 5° to 40°C, usable in non-CO2 incubators, refrigerators and chambers
- Continue to run by last set speed and the remaining time when the power recovered.
- Continuous or timed operation with automatic switch-off
- Audible and visual alarm - In timed mode, when the time reaches zero, alarm will sound five times, then the time window shows'End' and flickers all the time.
- Alarm can be stopped by touch any key
Warranty
2 years
Specifications
Specifications
| Rocking Angle | 20° |
| Load Bearing Capacity (Metric) | 0.8 kg |
| Speed Control Accuracy | ±1 rpm |
| Speed Range | 2 to 60 rpm |
| Electrical Requirements | 100/240 V, 1 A, 9.5 W, 50/60 Hz |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 5°C to 40°C, usable in non-CO2 incubators, refrigerators and chambers |
| Amperage | 1 A |
| Product Type | Variable-Speed Nutating Mixer |
| Load Bearing Capacity (English) | 1.8 lb. |
| Show More |