missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 384 Well White Plate, Optically Clear Polymer Bottom, Pack of 10
Description
Thermo Scientific™ Nunc 384 Well Optical Bottom Plates are ideal for microscopic applications. The white microplates are recommended for luminescence measurements; with maximum reflection and minimal autoluminescence.
Rounded-square wells provide maximum access for dispensers and readers.
- Poly- D-Lysine and Collagen coating is ideal for cells with low adherence or growth—the uniform coating creates a positive charge on the surface that ensures cell attachment, growth and differentiation.
- Cell Culture Treated: The Nunclon Delta cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth
- Untreated Polystyrene is hydrophobic and is suited for growth of suspension cultures that can proliferate and grow without attachment and are ideal for adding coating in your own lab
- Polystyrene upper structure with either a #1.5 cover glass or polystyrene base
- Working volume: 10 to 120μL
- Customized bar coding is available
Specifications
Specifications
| Barcode | Custom Barcoding Available |
| Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Lid | With Lid |
| Array | 16 x 24 |
| Packaging | 10 Pk., 30 Cases |
| Product Line | Nunc |
| Color | White |
| Product Type | Optical Polymer Base |
| Material | Polystyrene |
| Volume (Metric) Well | 120 μL |
| Show More |