Learn More
Thermo Scientific™ Nunc™ Thermanox™ Coverslips
Increase cell adherence with the hydrophilic surface of these coverslips. Tissue-culture treated and available in a number of shapes and sizes.
Supplier: Thermo Scientific™ 174934
Description
Improve cell attachment and growth on coverslips with the versatile Thermo Scientific™ Nunc™ Thermanox™ Coverslips. These cell-culture treated coverslips are available in a number of shapes and sizes. The proprietary polyester material is highly resistant to solvents (e.g. xylene, acetone, acetic acid) and has a very low gas permeability. Suitable for cytostaining, mounting, embedding, or scintillation counting. Not recommended for phase contrast microscopy or techniques involving fluorescent stains.
- Surface treatment on one side for optimal cell attachment and growth
- Coverslips will not shatter when cut with scalpel or microtome
- Radiation sterilized
- 0.2mm thickness
- Autofluorescent in the range 380 to 545nm
- Safe and easy to handle
Specifications
| Thermanox Plastic Coverslip | |
| Clear | |
| Cell Culture on 1 Side | |
| 0.2 mm | |
| 8-well rectangular multiwell plates 167064 & 267062, and flat sided cell culture tube 156758 | |
| 500 | |
| 10.5 x 22 mm |
| 8 | |
| Rectangular | |
| Plastic | |
| Autofluorescent in the range of 380 nm to 545 nm | |
| Coverslips are packaged with cell culture side toward label | |
| 50 | |
| Sterile |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.