missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Standard Closed Cell Factory System

Catalog No. 14388045
Change view
Click to view available options
Tray Layers:
10
2
Culture Area:
1264 cm²
6320 cm²
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tray Layers Culture Area
14388045 2 1264 cm²
14388046 10 6320 cm²
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14388045 Supplier Thermo Scientific™ Supplier No. 140471
Only null left

Nunc Standard Closed Cell Factory system, 2-layer provides a clean and closed system for consistent and high-quality results in adherent cell culture. This ready-to-use standard closed system will help you quickly develop and scale-up your process with standard components providing assurance of supply.

Advance your manufacturing process with Thermo Scientific™ Nunc™ Closed Cell Factory™ systems. Having a clean and closed system that provides consistent and high-quality results should be a standard among your adherent cell culture processes. This ready-to-use standard closed system will help you quickly develop and scale-up your process with standard components providing assurance of supply. Available in 2- and 10-tray versions.

  • Pre-configured closed system standard option
  • 2 layer Cell Factory system
  • Ready-to-use out of the box
  • Makes it quick and easy to scale-up
  • Made to stock
  • Sartopore 0.2 μm vent filter
  • Aseptiquik G connector

Specifications

Material Polystyrene
Height (Metric) 35.1 cm
Length (Metric) 47.2 cm
Product Type Cell Factory System
Temperature Range (Metric) 0°C - 60°C
Width (Metric) 37.9 cm
Green Features ISCC PLUS
Disposable Single-use
Sterility Sterile
Culture Area 1264 cm²
Surface Treatment Nunclon Delta
Volume (Metric) Working 400 mL
Tray Layers 2
Show More Show Less