Learn More
Thermo Scientific™ Nunc™ Serological Pipettes
A full range of quality serological pipettes to support each stage of cell culture research.
Supplier: Thermo Scientific™ 170373N
Description
Stringent quality specifications and convenient features make Thermo Scientific Nunc Serological Pipettes a great choice for daily lab work. Bold, clear graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.
- Wide range of volumes and packaging options
- Color-coded pipettes and packaging for convenient volume selection
- Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
- Reduce packaging waste with bulk packed options
Certified calibration of accuracy and precise graduations
- Ensures dispensing accuracy +/-2% for 1 mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume
Clear, bold graduations
- High contrast graduations for easy-to-read volumes
- Reverse graduations aid in determining dispensing volume
Negative graduations
- Increases pipette capacity and accommodates additional volumes
Filter plug
- Prevents aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks
Additional information
- Material: ultra clear, 100% virgin polystyrene for maximum clarity
- Contaminant free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
- Sterility: e-beam irradiation to SAL of 10-6
- Shelf life: 5 years from manufacturing date
Product testing
- Certificate of Quality
Specifications
| Yes | |
| Serological Pipette, 5 year shelf life | |
| Sterile | |
| Bulk, 50/bag |
| Rnase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic | |
| Polystyrene | |
| 50/Pk., 200/Cs. | |
| 5 mL |