missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Serological Pipettes
Description
Stringent quality specifications and convenient features make Thermo Scientific Nunc Serological Pipettes a great choice for daily lab work. Bold, clear graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.
- Wide range of volumes and packaging options
- Color-coded pipettes and packaging for convenient volume selection
- Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
- Reduce packaging waste with bulk packed options
Certified calibration of accuracy and precise graduations
- Ensures dispensing accuracy +/-2% for 1 mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume
Clear, bold graduations
- High contrast graduations for easy-to-read volumes
- Reverse graduations aid in determining dispensing volume
Negative graduations
- Increases pipette capacity and accommodates additional volumes
Filter plug
- Prevents aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks
Additional information
- Material: ultra clear, 100% virgin polystyrene for maximum clarity
- Contaminant free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
- Sterility: e-beam irradiation to SAL of 10-6
- Shelf life: 5 years from manufacturing date
Product testing
- Certificate of Quality
Specifications
Specifications
| Accuracy | ±1% at full volume |
| Aspirator Plug | Yes |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Rnase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic |
| Description | Serological Pipette, 5 year shelf life |
| Material | Polystyrene |
| Sterility | Sterile |
| For Use With (Application) | Cell Culture |
| Graduated | Yes |
| Length (English) | 13.5 in. ± 0.12 in. |
| Show More |
Frequently Asked Questions (FAQs)
Do Nunc Serological Pipettes have an aspirator plug at the top?
Yes, Nunc Serological Pipettes have an aspirator plug at the top.