missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Replication System

Catalog No. 12565308
Change view
Click to view available options
Format:
384 Pin
96 Pin
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format
12565308 96 Pin
12565307 384 Pin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12565308 Supplier Thermo Scientific™ Supplier No. 250520

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Transfer small volumes of material from plate to plate or replicate full DNA libraries using the Thermo Scientific™ Nunc™ Replication System.

Transfer small volumes of material from plate to plate or replicate full DNA libraries using the Thermo Scientific™ Nunc™ Replication System. This replication system works with Nunc 96- and 384-Well Plates.

Ideal for transferring small volumes of inoculum from plate to plate or membrane.

  • Pins transfer 1.0 μL of liquid or 0.1 μL to solid supports
  • Pins are flame-proof stainless steel; for sterilization
  • Thermo Scientific™ MicroWell™ copier alignment device simplifies conversion of 96 MicroWell plates to 384-well format
  • Flame-proof stainless steel pins on 384- and 96-pin replicator
  • For use with 96- and 384-Well Plate and OmniTray™

Warranty: 90 days

Specifications

Color Clear
Dimensions (L x W x H) 4.79 x 3.28 x 5.33 in. (121.6 x 83.3 x 135.4 mm)
Material Aluminum
Sterility Non-sterile
No. of Wells 96
Height (Metric) 135.4 mm
Length (English) 4.79 in.
Length (Metric) 121.6 mm
Condensation Rings No
Height (English) 5.33 in.
No. per Case 1 Ea.
No. per Pack 1 Ea.
Width (English) 3.28 in.
Width (Metric) 83.3 mm
Format 96 Pin
Product Type Plate Replication System
Adhesive None
Well Shape Rectangular
Plate Compatibility 96/384-well Plate
Cut-off Corners No
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.