missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Replication System
Description
Transfer small volumes of material from plate to plate or replicate full DNA libraries using the Thermo Scientific™ Nunc™ Replication System. This replication system works with Nunc 96- and 384-Well Plates.
Ideal for transferring small volumes of inoculum from plate to plate or membrane.
- Pins transfer 1.0 μL of liquid or 0.1 μL to solid supports
- Pins are flame-proof stainless steel; for sterilization
- Thermo Scientific™ MicroWell™ copier alignment device simplifies conversion of 96 MicroWell plates to 384-well format
- Flame-proof stainless steel pins on 384- and 96-pin replicator
- For use with 96- and 384-Well Plate and OmniTray™
Warranty: 90 days
Specifications
Specifications
| Color | Clear |
| Dimensions (L x W x H) | 4.79 x 3.28 x 5.33 in. (121.6 x 83.3 x 135.4 mm) |
| Material | Aluminum |
| Sterility | Non-sterile |
| No. of Wells | 384 |
| Height (Metric) | 135.4 mm |
| Length (English) | 4.79 in. |
| Length (Metric) | 121.6 mm |
| Condensation Rings | No |
| Height (English) | 5.33 in. |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.