Learn More
Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™
Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™.
$1839.64 - $3880.95
Specifications
| Material | Polystyrene |
|---|---|
| Neck Style | Angled |
| Mouth Style | Wide |
| Sterility | Aseptically Manufactured |
| Bottom Shape | Flat |
| Catalog Number | Mfr. No. | Culture Area | Surface Coating | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Culture Area | Surface Coating | Price | Quantity | ||||
|
01-814-54
|
Thermo Scientific™
132703 |
25 cm² | Poly-D-Lysine |
Case of 60 Each for $2,640.27
|
|
||||
|
01-814-55
|
Thermo Scientific™
132704 |
75 cm2 | Poly-D-Lysine |
Case of 30 Each for $1,845.75
|
|
||||
|
01-814-56
|
Thermo Scientific™
132705 |
175 cm² | Poly-D-Lysine |
Case of 30 Each for $3,880.95
|
|
||||
|
01-814-57
|
Thermo Scientific™
N132706 |
25 cm² | Collagen I, rat tail |
Case of 60 Each for $2,628.05
|
|
||||
|
01-814-58
|
Thermo Scientific™
132707 |
75 cm² | Collagen I, rat tail |
Case of 30 Each for $1,839.64
|
|
||||
|
01-814-59
|
Thermo Scientific™
132708 |
175 cm² | Collagen I, rat tail |
Case of 30 Each for $3,856.50
|
|
||||
Description
Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™, ideal for culturing finicky cells that do not attach to the regular cell culture-treated surfaces.
Features:- Ergonomic design with a 1/3 turn to open and close the cap
- Low profile to maximize incubator space
- Volume graduations printed and molded on both sides
- Slightly angled side walls for complete viewing under a microscope
- Aseptically sterile and non-pyrogenic
- Poly-D-Lysine is a chemically synthesized animal-free material
- Collagen I is of animal origin.
Filter Caps:
- Filter membrane provides effective barrier against micro-organisms.
- Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation.
- Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances.
Specifications
| Polystyrene | |
| Wide | |
| Flat |
| Angled | |
| Aseptically Manufactured | |
| Filter |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.