missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™

Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™.

Supplier:  Thermo Scientific™ 132703

 View more versions of this product

Catalog No. 01-814-54


Only null left
Explore available promotions

Description

Description

Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™, ideal for culturing finicky cells that do not attach to the regular cell culture-treated surfaces.

Features
  • Wide opening and angled neck for easy and full access to the culture area
  • Ergonomic closure, open or close in 1/3 turn
  • Ideal for culturing finicky cells that do not bind to regular cell culture treated surface
  • Sterile and non-pyrogenic

Filter Caps:

  • Vent/close and filter caps are available
  • Filter caps are fitted with a hydrophobic filter to ensure consistent gas exchange
  • "Y"-mark allows visual verification of vent position, even when stacked in incubators

Ordering Information:

Extra caps in every case

Includes:

Filter Caps

Recommended for:

Cell culture

Specifications

Specifications

Nunc EasYFlask 25cm²
Angled
10
Wide
Flat
25 cm²
Polystyrene
60
Poly-D-Lysine
Aseptically Manufactured
Filter
7 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.