missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Non-Treated Multidishes

Catalog No. 1256683
Change view
Click to view available options
No. of Wells:
12
24
4
48
6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells
1256683 48
1256682 24
1256681 12
1256680 6
12566301 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1256683 Supplier Thermo Scientific™ Supplier No. 150787
  • ONLINE EXCLUSIVE PRICE
    $2,173.89
    $1,417.45 / Case of 75 Each

    Save $756.44

    35.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.

Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.

Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.

  • Flat-bottom round wells, with lid
  • Excellent optical properties
  • Raised well rims to lower the risk of cross-contamination
  • Lid with notched corners for good fit and easy orientation
  • Non-pyrogenic

Specifications

Product Type Multi-Well Plate
Volume (Metric) Well 0.5 mL (Well)
No. of Wells 48
Volume (Metric) Working 0.5 mL
Sterility Sterile
Surface Treatment Non-treated
Well Shape Flat Bottom (F-well)
Includes Lid
No. per Case 75
No. per Pack 1
Length (Metric) 128 mm
Width (Metric) 86 mm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.