missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Non-treated Flasks

Catalog No. 1256685
Change view
Click to view available options
Culture Area:
175 cm²
25 cm²
500 cm²
75 cm²
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area
1256685 75 cm²
12575200 500 cm²
12562002 175 cm²
1256684 25 cm²
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1256685 Supplier Thermo Scientific™ Supplier No. 156800
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Minimize the chance of contamination with these high-quality, optically clear polystyrene Nunc Non-Treated Flasks for suspension cell cultures.

Benefit from the user-friendly designs of these high-quality, optically clear polystyrene Thermo Scientific Nunc Non-Treated Flasks for suspension cell cultures.

Features

  • White caps for easy identification
  • Ergonomic design for easy handling and pipetting
  • TripleFlask with three parallel layers has the same external dimensions of a standard 175 cm2 flask
  • Filter cap ensures constant airflow while minimizing chances of contamination
  • Sterilie and non-pyrogenic

Warranty: 90 days

Specifications

Closure Color White
Description Nunc Non-treated T75 EasyFlask, Filter Cap
Material Polystyrene
Neck Style Angled
No. per Case 100
No. per Pack 5
Sterility Sterile
Bottom Shape Flat
Closure Type Filter
Culture Area 75 cm²
Surface Treatment Non-treated
Volume (Metric) Working 30 mL
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.