missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Non-treated Flasks

Minimize the chance of contamination with these high-quality, optically clear polystyrene Nunc Non-Treated Flasks for suspension cell cultures.

Supplier:  Thermo Scientific™ 169900

 View more versions of this product

Catalog No. 12-566-84


Only null left
Explore available promotions

Description

Description

Benefit from the user-friendly designs of these high-quality, optically clear polystyrene Thermo Scientific Nunc Non-Treated Flasks for suspension cell cultures.

Features

  • White caps for easy identification
  • Ergonomic design for easy handling and pipetting
  • TripleFlask with three parallel layers has the same external dimensions of a standard 175 cm2 flask
  • Filter cap ensures constant airflow while minimizing chances of contamination
  • Sterilie and non-pyrogenic

Warranty: 90 days

Specifications

Specifications

White
Polystyrene
200
Sterile
Filter
Non-treated
Nunc Non-treated T25 EasYFlask, Filter Cap
Angled
10
Flat
25 cm²
7 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.