missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 96-Well Optical-Bottom Microplate, white, TC Surface
Description
Thermo Scientific Nunc MicroWell 96-well optical-bottom plates with polymer base have a solid polystyrene white upper structure with a polystyrene film at the bottom of the plate. The plates are optimized for fluorescence and luminescence in cell culture and microscopic applications.
White polystyrene upper structure with polymer bottom plates combine the optical clarity of virgin crystalline polystyrene with optimal surface for a wide range of HTS applications.
- Background, autoflorescence, and crosstalk are improved when you use Nunc white microplates
- White microplates are recommended for luminescence measurements with maximum reflection and minimal autoluminescence
- Also available in black; recommended for florescence measurements with minimum back-scattered light and background fluorescence
- Polymer base plate
- Working range: 50–200 μL/well
- Customized bar coding is available
Color: white with clear bottom
Sterility: sterile
Lid: with lid
Type: optical polymer base
Specifications
Specifications
| Barcode | Custom Barcoding Available |
| Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Lid | With Lid |
| Array | 8 x 12 |
| Packaging | 10 Pk., 30 Cases |
| Product Line | Nunc |
| Color | White |
| Product Type | Optical Polymer Base |
| Skirt Style | High Flange |
| Material | Polystyrene |
| Show More |