missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Microscope Slides

Catalog No. p-4525442
Change view
Click to view available options
Material:
Permanox
Polystyrene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
1256513 Permanox
1256514 Polystyrene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1256513 Supplier Thermo Scientific™ Supplier No. 160005
Only null left

Exchange glass slides with Thermo Scientific™ Nunc™ Microscope Slides, which offer greater cell attachment.

Achieve similar cell attachment and growth as standard cell culture flasks and dishes with the Thermo Scientific™ Nunc™ Plastic Microscope Slides. Available in either polystyrene or Permanox plastics.

  • Corresponds to the surface of most standard tissue culture vessels made of polystyrene
  • Surface treatment ensures optimal conditions for cell attachment and growth
  • Surface treated to enhance cell attachment and growth
  • Size: 3 × 1in. (75 × 27mm)
  • Sterile

Specifications

Length (Metric) 75 mm
Sterility Sterile
Material Permanox
Width (Metric) 25 mm
No. per Case 100
No. per Pack 20
Coating Cell-Culture Treated
Description Permanox plastic microscope slide
Dimensions (L x W) 75 x 25 mm

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.