missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Microplate Plastic Storage Racks

Catalog No. 12566174
Change view
Click to view available options
Array:
10 Tall
10 x 5
5 x 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array
12566174 5 x 5
12565250 10 Tall
12566158 10 x 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12566174 Supplier Thermo Scientific™ Supplier No. 344380

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks.

Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks, ideal for genome library storage, DNA and RNA libraries, and storage of compounds for high throughput screening.

  • Horizontal design fits incubator, chest, and upright freezers.
  • Retainer clip holds plates securely in place.
  • Handles on top and side offer easy transport.
  • Locking bar keeps plates secure.
  • Racks are freezer compatible down to -80°C.
  • Racks are not for use in liquid/vapor nitrogen.

Warranty: 90 days

Specifications

Autoclavable Not Autoclavable
Color Green
Holds Cryobank Racks, Deepwell Microplates, Microplates
Material Polypropylene, Metal
Shape Rectangular
Stackable No
Height (English) Shelf 2 in.
Height (Metric) Shelf 5 cm
Depth (Metric) 14 cm
Product Type Microplate Rack
Height (Metric) 25 cm
Array 5 x 5
Width (Metric) 51 cm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.