missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Low Profile 5.0mL Externally-Threaded Universal Tubes
GREENER_CHOICE

Catalog No. 12590003
Change view
Click to view available options
Barcode:
Barcode on Rack
No
Yes
Yes, 2D
Packaging:
240 tubes
5 Pk., 10 Cases
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Barcode Packaging
12590003 No 240 tubes
12590004 No 5 Pk., 10 Cases
12590001 No 240 tubes
12590000 Yes, 2D 240 tubes
12590002 Yes, 2D 240 tubes
12570241 Yes 240 tubes
12570242 Barcode on Rack 240 tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 12590003 Supplier Thermo Scientific™ Supplier No. 374323
Only null left

Meet your tracking and packaging requirements for solid or liquid sample storage with these low-profile, universal tubes.

Meet your tracking and packaging requirements for solid or liquid sample storage with Thermo Scientific™ Nunc™ Low-Profile 5.0mL Externally-Threaded Universal Tubes. A robust solution for solid or liquid sample storage, tubes feature 2D barcodes, graduations, a white patch for labeling, and a wide-mouth design for easy addition and extraction of sample material. The externally threaded design minimizes contamination risk in manual handling procedures. The tubes and rack are rated for storage down to vapor phase liquid nitrogen temperatures.

Flexible Tube Design

  • Wide mouth provides easy access using forceps for adding approximately (3) 1mm sections of tissue, plant material or other solid sample for storage
  • Overall tube height of less than 50mm and U-bottom shape allows convenient access with standard length pipette tips when used for liquid storage
  • Available with or without a 2D barcode
  • Include printed graduations and white writable surface for manual sample identification
  • Can be purchased in universal style latch rack or in bulk to meet your sample handling requirements

Cap Design

  • The cap features automation-friendly screw top that is compatible with Nunc capping and decapping equipment
  • The tube with the externally threaded cap is designed for cryostorage down to the vapor phase of liquid nitrogen

Secure Tracking

  • Permanently bonded, unique 2D barcode is laser-etched on base of tube to securely identify and track samples
  • Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes
  • Thermo Scientific 2D barcode reader instantly decodes each tube's barcode, transferring tube information into your application or database
  • Tubes include white writable space for sample information in addition to, or instead of, using 2D barcodes

Stringent Quality Control

  • 2D barcodes are scanned after manufacturing to ensure readability
  • Barcodes are checked against database of previously assigned codes to prevent duplicates
  • Tubes are leak-tested to ensure sample integrity and security

Specifications

Product Type Universal Tube
Certifications/Compliance Product is certified to be free of RNase/DNase and endotoxins
Closure Color Clear
Capacity (Metric) 5 mL
Bottom Shape Conical
Material Polypropylene (Medical Grade)
Thread Style External
Graduations White Patch and Graduations
No. per Case 240
No. per Pack 24
Packaging 240 tubes
Volume (Metric) Working 4.5 mL
Barcode No
Product Line Nunc™ Universal cryo tube
Sterility Sterile
Graduated Yes
Anti-Rotation Yes
Packaging Quantity 240 Cases (Tube)
Closure Material HDPE
Capacity (English) 0.169 oz.
Dnase Free Yes
Closure Type Universal cap w/out gasket, externally-threaded
Show More Show Less