Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II Chambered Coverglass
Description
Culture, examine, and analyze living cells on a single device. Thermo Scientific™ Nunc™ Lab-Tek™ II Chambered Coverglass with a No. 1.5 borosilicate glass bottom offers the ideal optical characteristics required for high-magnification microscopy and confocal image analysis. Available in 1-, 2-, 4-, and 8-well formats. The upper chamber structure cannot be removed from the coverglass.
- Non-removable polystyrene chambered media chamber securely mounted to extra-thin (No. 1.5) borosilicate coverglass for optimum high-power inverted microscopic viewing
- Gas exchange achieved with minimal evaporation through tabbed polystyrene cover
- For culturing and viewing living cells
- Sterile
Ordering Information:
Shipped sterile in convenient stackable incubation trays.
Specifications
Specifications
| Wells | 4 |
| Culture Area | 1.7 cm2 |
| Lid Material | Polystyrene |
| Description | 4-well Chambered Coverglass w/ non-removable wells |
| Surface Treatment | Cell Culture |
| Material | Borosilicate Glass (1.5) |
| Volume (Metric) Working | 0.5 to 1.0 mL |
| Thickness (Metric) | 0.16 to 0.19 mm |
| Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
| No. per Pack | 16 |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.