missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System

Grow cells directly on slides with the Nunc Lab-Tek II Chamber Slide System.

Supplier:  Thermo Scientific™ 154461

 View more versions of this product

Catalog No. 12-565-6



Only null left
Explore available promotions

Description

Description

Grow, stain, and examine cells directly on the Thermo Scientific Nunc Lab-Tek II Chamber Slide, which consists of a removable polystyrene media chamber attached to a standard glass slide. The slide surface is specially treated for adherent cell culture. Available in 1-, 2-, 4-, and 8-well formats.

Features

  • Slide surface that is specially treated with a unique RS wash to ensure consistent cell growth
  • Tabbed polystyrene lid that allows gas exchange with minimal evaporation
  • Removal tool that separates media chamber from glass slide
  • Biocompatible adhesive hydrophobic well border printed on slide
  • White frosted writing area

Includes: chamber removal tool

Additional information

  • Can be purchased in case of 96 or pack of 16
  • Shipped sterile in convenient stackable incubation trays

Warranty: 90 days

Specifications

Specifications

2
Polystyrene
Cell Culture
1.0 to 2.0 mL
16
Sterile
1 Ea.
4.0 cm2
2-well Chamber Slide w/ removable wells
RS Glass
Clear polystyrene lid with handles on the top and side for aseptic manipulations
74 x 25 mm
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.