Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System
Enable cell growth directly on a glass microscope slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System.
Supplier: Thermo Scientific™ 154917
Description
Enable cell growth (e.g. neurons) directly on an aminated glass slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System, which features a chemically modified CC2 growth surface that mimics the characters of polylysine coating. Available in 1-, 2-, 4-, and 8-well formats with removable media chambers.
- Remains stable and consistent for over one year without refrigeration
- Tabbed cover allows gas exchange while minimizing evaporation
- Sterile
- Removal tool separates chamber from glass
- Provides binding sites optimal for fastidious cells
- Light blue frosted writing area
Includes: Removal tool
Specifications
| 4 | |
| Polystyrene | |
| Cell Culture | |
| 0.5 to 1.0 mL | |
| 16 | |
| Sterile |
| 1.7 cm2 | |
| 4-well Chamber Slide w/ removable wells | |
| CC2 Glass (mimics polylysine) | |
| Clear polystyrene lid with handles on the top and side for aseptic manipulations | |
| 74 x 25 mm | |
| Clear |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.