missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass
Description
Grow, stain and view living cells on a single device. Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass with a No. 1 borosilicate glass bottom offers the optical characteristics required for high magnification and confocal image analysis. Available in 1-, 2-, 4-, and 8-well formats. The upper chamber structure cannot be removed from the coverglass.
- Chambered Coverglass is perfect for confocal image analysis
- Optimal for high power inverted microscope viewing
- Non-removable polystyrene media chambers secured to a 1.0 Borosilicate chambered coverglass
- Sterile
Specifications
Specifications
| Wells | 4 |
| Culture Area | 1.8 cm2 |
| Lid Material | Polystyrene |
| Description | 4-well Chambered Coverglass w/ non-removable wells |
| Surface Treatment | Cell Culture |
| Material | Borosilicate Glass (1.0) |
| Volume (Metric) Working | 0.5 to 0.9 mL |
| Thickness (Metric) | 0.13 to 0.17 mm |
| Includes | Clear polystyrene lid with handle on the side for aseptic manipulations |
| No. per Pack | 16 |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.