missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ EasyFill™ Cell Factory™ System
GREENER_CHOICE

Catalog No. 12567303
Change view
Click to view available options
Tray Layers:
1
10
2
4
Culture Area:
1264 cm²
2528 cm²
632 cm²
6320 cm²
No. per Case:
2/Cs.
4/Cs.
6/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tray Layers Culture Area No. per Case
12567303 10 6320 cm² 2/Cs.
12567300 1 632 cm² 6/Cs.
12567301 2 1264 cm² 6/Cs.
12567302 4 2528 cm² 4/Cs.
12565022 10 6320 cm² 6/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 12567303 Supplier Thermo Scientific™ Supplier No. 140400

Save valuable space with Thermo Scientific™ Nunc™ EasyFill™ Cell Factory system. Each 10-layer, single-use system holds the equivalent of 36 T175 flasks.

Save valuable space with Thermo Scientific™ Nunc™ EasyFill™ Cell Factory system. Each 10-layer, single-use system holds the equivalent of 36 T175 flasks. The linear multi-layer cell culture format is easy to use and promotes easy scalability, ideal for both research and commercial-scale applications.

Features:

  • 'Out of the box' system
  • Large, vented screw closure
  • Versatile port design for pouring and aseptic filling
Benefits:
  • Fill and empty five times faster than T175 flasks
  • No accessories required with EasyFill Cell Factory systems

To Get Started:

Simply pour the media directly into the EasyFill Cell Factory system's large opening.

Warranty: 90 days

Specifications

Description EasyFill Cell Factory
No. per Case 2/Cs.
No. per Pack 1 Ea.
Product Type Cell Factory System
Green Features ISCC PLUS
Sterility Sterile
Bottom Shape Flat
Closure Type Vented
Culture Area 6320 cm²
Tray Layers 10

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.