missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Conical Tube Rack
Description
Handle and transport 200mL centrifuge tubes in the fitted Thermo Scientific™ Nunc™ Conical Tube Rack.
- Holds 6 x 200mL conical bottom tubes
- Made with epoxy-coated steel
- Reusable and can be cleaned with alcohol
Specifications
Specifications
| Description | Rack for 200mL conical tubes |
| Color | Blue |
| Holds | Conical Tubes, Tubes (6 mm) |
| Material | Epoxy-coated Steel |
| Positions | 6 |
| Sterility | Non-sterile |
| No. per Case | 1 |
| No. per Pack | 1 |
| Quantity | Each |
| Diameter (Metric) Opening | 60 mm |
| Show More |
Limited warranty period:
Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.